This item is Discontinued.

Leviton ELECTRICAL SLEEVES 20A 480V 3P 4W IEC PLUG 420P7W

ELECTRICAL SLEEVES 20A 480V 3P 4W IEC PLUG (Discontinued)

  • Mfr # 420P7W
  • Zoro # G3835572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420P7W
Zoro #
G3835572
UPC #
78477838129
Country of Origin
Czechia

Details

Item
Plug
Phase
3
Number of Poles
3
Number of Wires
4
Grounding Style
IEC
Body Material - Pin and Sleeve
Valox 357
Voltage
480V AC
Color - Plugs and Receptacles
Red
Amps - Plugs and Receptacles
20 A
Standards
CSA C22.2 No 182.1, UL 1682, UL 1686, IEC Rating 60309-1 and 60309-2
IP Rating
IP67/IP69K

Description

20 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.