This item is Discontinued.

Leviton ELECTRICAL SLEEVES PLUG WTRTIGHT P/S 4PO5WI3PH 100A277/480V 5100P7W

ELECTRICAL SLEEVES PLUG WTRTIGHT P/S 4PO5WI3PH 100A277/480V (Discontinued)

  • Mfr # 5100P7W
  • Zoro # G3835658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100P7W
Zoro #
G3835658
UPC #
78477838945
Country of Origin
Unknown

Dimensions

Length
13.25 in
Width
5.25 in
Wire Size
3-1 AWG
Height
5.25 in
Size
5 Diameter x 12.3 L in

Details

Item
Plug
Phase
3Y
Number of Poles
4
Number of Wires
5
Grounding Style
IEC
Body Material - Pin and Sleeve
Valox 357
Amps - Plugs and Receptacles
100 A
Voltage
277/480V AC
Standards
CSA C22.2 No 182.1, UL 1682, UL 1686, IEC Rating 60309-1 and 60309-2
Color - Plugs and Receptacles
Red
Material
Valox 357 (Housing)
Type
Watertight Plug
IP Rating
IP67/IP69K
Voltage Rating
277/480 VAC
Environmental Conditions
Flammability (Rated V-2 per UL94);Humidity (32?C, 93%, 168 Hours)
Standard
CSA Certified (C22.2 No 182.1);UL Listed (1682 and 1686);IEC Rating (60309-1 and 60309-2);CE Marking (Per low voltage directives 73/23/EEC, 93/68/EEC)
Application
Industrial
Connection
Screw Terminal
Mounting
Cable

Description

100 Amp, 277/480 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.