Zoro Homepage

Enclosed Manual Motor Switch, 40 A, 3 P, 1 or 3 Phase, NEMA 4X

  • Mfr # MS4X-403

  • Zoro # G715554901


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Depth
4 3/8 in
Height
7 1/4 in
Width
5 1/4 in
Number of Poles
3
Features
The Cover Cannot Be Opened or Removed When the Handle Is in the "ON" Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4X-403
Zoro #
G715554901
UPC #
078477480342
Country of Origin
Mexico

Dimensions

Depth
4 3/8 in
Height
7 1/4 in
Width
5 1/4 in
Maximum Enclosure Depth
0.25 in
Standard Conduit Size
1 in

Details

Item
Manual Motor Starter
Number of Poles
3
Features
The Cover Cannot Be Opened or Removed When the Handle Is in the "ON" Position
Standards
UL508
Contact Form
3PST
IP Rating
IP67
Phase
3
Number of Wires
6
Maximum Voltage Rating
600V AC
Mounting Style
Wall
NEMA Enclosure Rating
NEMA 4X
Housing Material
Thermoplastic
Environment
Indoor/Outdoor
Resistance Properties
Corrosion-Resistant, Waterproof
Horsepower @ 600V AC
20 hp
Duty
Heavy Duty
Number of Mounting Holes
4
Horsepower @ 480V AC
15 hp
Neutral Assembly Included
No
UL 508 Certification
Yes
Protection Method
Non-Fusible
Current AC
40 A
Terminal Connection Type
Screw

Description

Forty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.