Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Energy Meter, Lcd, 120/208Vac Wye 2K208-4W

Energy Meter, Lcd, 120/208Vac Wye (Discontinued)

  • Mfr # 2K208-4W
  • Zoro # G8265257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2K208-4W
Zoro #
G8265257
UPC #
078477597675
Country of Origin
United States

Dimensions

Height
5.72 in
Depth
3.57 in
Width
5.90 in

Details

Item
Power Meter
Amps
400
Hz
50/60
Accuracy
+/-0.50%
Meter Range
100 to 1200A
Measures
Kwh
Enclosure Rating
Industrial Grade JIC Steel
Mounting
Surface
Phase
3
Input Voltage
120/208V AC Wye
Display
LCD
Operating Temp. Range
-22 Degrees to 140 Degrees F
Features
BACnetIP
Standards
IEC62053-22 (0.2% accuracy), ANSI C12.20 (0.2% accuracy), ANSI (IEEE) C37.90.1 Surge withstand, ANSI C62.41 (Burst), EN61000-6-2 - Immunity for Industrial Environments: 2005, EN61000-6-4 - Emission Standards for Industrial Environments: 2007, EN61326-1 EMC Requirements 2006, UL 61010-1

Description

Power Meter, LCD Display, Mounting Surface, Input Voltage 120/208V AC Wye, Amps 400, +/-0.50 Percent Accuracy, Measures Kwh, Enclosure Rating Industrial Grade JIC Steel, Hz 50/60, Meter Range 100 to 1200A, Phase 3, Operating Temp. Range -22 Degrees to 140 Degrees F, Height 5.72 in, Width 5.90 in, Depth 3.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.