Zoro Homepage

Extreme Cat 6A Quickport Blue, Connector, Channel-Rated

  • Mfr # 6110G-RL6

  • Zoro # G1288175


product price: $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Color
Blue
Number of Ports
1
Performance
Channel-Rated
Shielding
UTP
Category Rating
Cat 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110G-RL6
Zoro #
G1288175
UPC #
78477262184
Country of Origin
Unknown

Details

Color
Blue
Number of Ports
1
Performance
Channel-Rated
Shielding
UTP
Category Rating
Cat 6A
Category
CATEGORY 6A
Wiring
A/B Universal
Termination
110MOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.