
Extreme Cat6A Quickport Yellow, Connector, Channel-Rated
Mfr # 6110G-RY6
Zoro # G1290738
product price: $17.59
/eaKey Features
Color
Yellow
Number of Ports
1
Shielding
UTP
Category Rating
Cat 6A
Performance
Channel-Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110G-RY6
Zoro #
G1290738
UPC #
78477262191
Country of Origin
Unknown
Details
Color
Yellow
Number of Ports
1
Shielding
UTP
Category Rating
Cat 6A
Performance
Channel-Rated
Category
CATEGORY 6A
Wiring
A/B Universal
Termination
110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.