Zoro Homepage

Extrm Cat 6A Quickport Rd, Connector, Channel-Rated, Ansi/Tia-568-C.2

  • Mfr # 6110G-RC6

  • Zoro # G1287773


product price: $22.75
/ea

Key Features

Color
Crimson
Number of Ports
1
Performance
Channel-Rated
Shielding
UTP
Category Rating
Cat 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6110G-RC6
Zoro #
G1287773
UPC #
78477262221
Country of Origin
Unknown

Details

Color
Crimson
Number of Ports
1
Performance
Channel-Rated
Shielding
UTP
Category Rating
Cat 6A
Family
EXTREME 6+
Termination
110
Wiring
A/B Universal
Category
CATEGORY 6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.