
Faceplate, Number of Gangs: 2 Thermoset, White
Mfr # 80708-00W
Zoro # G503509632
product price: $13.29
/eaKey Features
Number of Gangs
2
Color
White
Material
Thermoset
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80708-00W
Zoro #
G503509632
UPC #
78477980101
Country of Origin
China
Details
Item
Faceplate
Number of Gangs
2
Color
White
Material
Thermoset
Mounting Type
Wall Mount
Description
Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
- • Accent any wall covering with a wide selection of colors and finishes
- • Full 0.375 in. taller and wider than standard wall plates
- • Smooth face and rounded edges resist dust accumulation
- • Designed for high dielectric strength and arc resistance
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.