
Female Angle Terminal Connector
Mfr # 16F21-UR
Zoro # G115867038
product price: $45.19
/eaKey Features
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16F21-UR
Zoro #
G115867038
UPC #
078477721094
Country of Origin
Mexico
Dimensions
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Details
Item
Terminal Connector
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Connection Orientation
Angled
Flange Shape
Round
For Location
Indoor, Outdoor
Phase
Single
Gender
Female
Terminal Connection Type
Bus Bar
End Type
Taper Nose
Housing Material
Santoprene TPV
NEMA Enclosure Rating
3R
Housing Color
Red
Mounting Style
Threaded Mounting
Description
Terminal Connector, Connection Orientation Angled, Current Rating 400 A, Gender Female, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 3R, Terminal Connection Type Bus Bar, For Location Indoor, Outdoor, Mounting Style Threaded Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.