This item is Discontinued.

Leviton Female Connectr, Blk, 2-2/0, Taper, 300Ac/Dc 16D31-UE

Female Connectr, Blk, 2-2/0, Taper, 300Ac/Dc (Discontinued)

  • Mfr # 16D31-UE
  • Zoro # G4062178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16D31-UE
Zoro #
G4062178
UPC #
78477715321
Country of Origin
Mexico

Dimensions

Width
11 in
Length
8.00 in
Height
7.2500 in
Dimensions
1.72 in Dia x 6.85 in L
Wire Size
2 to 2/0 AWG

Details

Item
Connector
Type
16 Series Single Pole Cam
Series
15
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
300 Amp
Voltage Rating
600VAC/250VDC
NEMA Rating
3R, 4X, 12
Single Pole Device Style
Taper Nose
Color
Black
Conductor Material
Solid Brass
Cable Range
2 to 2/0
Amps AC/DC
300AC/DC
Fits
Male Plug
Material
Thermoplastic Elastomer
Standards
UL & CSA
Amperage Rating
300 A
Housing Material
Santoprene TPV
Number of Poles
1
Mounting Type
Threaded
Contact Material
Brass

Description

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.