Zoro Homepage

Female Panel Mount Receptacle

  • Mfr # 15R22-UO

  • Zoro # G015867015


product price: $28.29
/ea

Key Features

Standards
CSA C22.2 No 1691, RoHS, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
150 A
Terminal Connection Type
Threaded Stud
Overall Length
2.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15R22-UO
Zoro #
G015867015
UPC #
078477711972
Country of Origin
Mexico

Dimensions

Overall Length
2.04 in
Minimum Wire Size
8 AWG
Flange Diameter
1.9 in
Stud Thread Size
5/16"-18
Flange Width
0.38 in
Maximum Wire Size
2 AWG

Details

Standards
CSA C22.2 No 1691, RoHS, UL 1691
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Current Rating
150 A
Terminal Connection Type
Threaded Stud
Phase
Single
Mounting Style
Threaded Mounting
Housing Color
Orange
Gender
Female
For Location
Indoor, Outdoor
Housing Material
Santoprene TPV
Contact Material
Brass
Connection Orientation
Straight
Flange Shape
Round
NEMA Enclosure Rating
3R

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Orange, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, Flange Diameter 1.9 in, Flange Shape Round, Flange Width 0.38 in, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, RoHS, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.