Zoro Homepage

Female Panel Mount Receptacle

  • Mfr # 17R24-SH

  • Zoro # G415866885


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Current Rating
600 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
NEMA Enclosure Rating
3R
Flange Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R24-SH
Zoro #
G415866885
UPC #
078477667330
Country of Origin
Mexico

Dimensions

Flange Diameter
4.5 in
Flange Height
5.42 in
Maximum Wire Size
500 kcmil
Stud Thread Size
1/2"-13
Minimum Wire Size
250 kcmil
Flange Width
0.5 in
Overall Length
6.04 in

Details

Current Rating
600 A
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Standards
UL 1691
NEMA Enclosure Rating
3R
For Location
Indoor, Outdoor
Mounting Style
Threaded Mounting
Gender
Female
Phase
Single
Terminal Connection Type
Threaded Stud
Housing Color
Brown
Flange Shape
Round
Housing Material
Santoprene TPV
Connection Orientation
Angled
End Type
Taper Nose
Contact Material
Brass

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 600 A, Gender Female, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 500 kcmil, Minimum Wire Size 250 kcmil, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter 4.5 in, Flange Height 5.42 in, Flange Shape Round, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.