Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Panel Mount Receptacle

  • Mfr # 17R24-SO

  • Zoro # G915866941


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Current Rating
600 A
Phase
Single
Stud Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R24-SO
Zoro #
G915866941
UPC #
078477667323
Country of Origin
Mexico

Dimensions

Stud Thread Size
1/2"-13
Overall Length
6.04 in
Flange Height
5.42 in
Maximum Wire Size
500 kcmil
Flange Width
0.5 in
Minimum Wire Size
250 kcmil
Flange Diameter
4.5 in

Details

Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Current Rating
600 A
Item
Single Pole Receptacle
Phase
Single
Gender
Female
NEMA Enclosure Rating
3R
Connection Orientation
Angled
Mounting Style
Threaded Mounting
End Type
Taper Nose
Housing Material
Santoprene TPV
Terminal Connection Type
Threaded Stud
Housing Color
Orange
Flange Shape
Round
Contact Material
Brass
For Location
Indoor, Outdoor

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 600 A, Gender Female, Housing Color Orange, Housing Material Santoprene TPV, Maximum Wire Size 500 kcmil, Minimum Wire Size 250 kcmil, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter 4.5 in, Flange Height 5.42 in, Flange Shape Round, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.