
Female Panel Mount Receptacle
Mfr # 17R24-SR
Zoro # G115866871
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Current Rating
600 A
Flange Diameter
4.5 in
Connection Orientation
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17R24-SR
Zoro #
G115866871
UPC #
078477667286
Country of Origin
Mexico
Dimensions
Flange Diameter
4.5 in
Flange Height
5.42 in
Minimum Wire Size
250 kcmil
Maximum Wire Size
500 kcmil
Overall Length
6.04 in
Stud Thread Size
1/2"-13
Flange Width
0.5 in
Details
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Item
Single Pole Receptacle
Current Rating
600 A
Connection Orientation
Angled
Terminal Connection Type
Threaded Stud
Flange Shape
Round
Housing Color
Red
NEMA Enclosure Rating
3R
End Type
Taper Nose
Phase
Single
Gender
Female
Mounting Style
Threaded Mounting
For Location
Indoor, Outdoor
Housing Material
Santoprene TPV
Contact Material
Brass
Description
Single Pole Receptacle, Connection Orientation Angled, Current Rating 600 A, Gender Female, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 500 kcmil, Minimum Wire Size 250 kcmil, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter 4.5 in, Flange Height 5.42 in, Flange Shape Round, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.