Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16R26-1UO
Zoro #
G5724924
UPC #
78477718117
Country of Origin
Mexico
Dimensions
Wire Size
2 to 4/0 AWG
Details
Item
Pin & Sleeve Receptacle
Current Rating
400 A
Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
File 152105, CSA 1691, UL E-13399, 1691
Description
OR FEM PNL REC TAP NOSE 1.125" ST 2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.