Zoro Homepage

Female Receptacle

  • Mfr # 16R24-1UO

  • Zoro # G715866943


product price: $38.39
/ea

Key Features

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
CSA File 152105, UL File E-13399:1691
NEMA Enclosure Rating
3R
Minimum Wire Size
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R24-1UO
Zoro #
G715866943
UPC #
078477717790
Country of Origin
Mexico

Dimensions

Minimum Wire Size
2 AWG
Flange Height
2.27 in
Overall Length
2.57 in
Maximum Wire Size
4/0 AWG
Flange Width
0.5 in
Stud Thread Size
1/2"-13
Overall Width
2.27 in

Details

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Standards
CSA File 152105, UL File E-13399:1691
NEMA Enclosure Rating
3R
Mounting Style
Threaded Mounting
Housing Color
Orange
Terminal Connection Type
Threaded Stud
For Location
Indoor, Outdoor
End Type
Taper Nose
Connection Orientation
Straight
Housing Material
Santoprene TPV
Phase
Single
Contact Material
Brass
Flange Shape
Square
Gender
Female

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Orange, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.27 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.