
Female Receptacle
Mfr # 16R24-UG
Zoro # G215866986
product price: $37.89
/eaKey Features
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Minimum Wire Size
2 AWG
End Type
Taper Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R24-UG
Zoro #
G215866986
UPC #
078477719428
Country of Origin
Mexico
Dimensions
Minimum Wire Size
2 AWG
Stud Thread Size
1/2"-13
Overall Width
2.27 in
Maximum Wire Size
4/0 AWG
Flange Width
0.5 in
Flange Height
2.27 in
Overall Length
2.57 in
Details
Current Rating
400 A
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
End Type
Taper Nose
Housing Material
Santoprene TPV
Phase
Single
Housing Color
Green
Connection Orientation
Straight
Mounting Style
Threaded Mounting
Flange Shape
Square
Contact Material
Brass
NEMA Enclosure Rating
3R
Gender
Female
For Location
Indoor, Outdoor
Terminal Connection Type
Threaded Stud
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Green, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.27 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.