
Female Receptacle
Mfr # 18R24-UW
Zoro # G115866963
product price: $42.29
/eaKey Features
Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18R24-UW
Zoro #
G115866963
UPC #
078477719848
Country of Origin
Mexico
Dimensions
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Details
Item
Single Pole Receptacle
Current Rating
400 A
Standards
CSA File 152105, UL File E-13399:1691
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Connection Orientation
Straight
Flange Shape
Square
Gender
Female
End Type
Ball Nose
Terminal Connection Type
Double Set Screw
Housing Material
Santoprene TPV
Phase
Single
NEMA Enclosure Rating
3R
For Location
Indoor, Outdoor
Housing Color
White
Mounting Style
Threaded Mounting
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Ball Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691, Terminal Connection Type Double Set Screw, For Location Indoor, Outdoor, Mounting Location Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.