This item is Discontinued.

Leviton FIBER OPTIC CABLE PTAIL OM2 ST 3M 50PST-M03

FIBER OPTIC CABLE PTAIL OM2 ST 3M (Discontinued)

  • Mfr # 50PST-M03
  • Zoro # G3800186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50PST-M03
Zoro #
G3800186
UPC #
78477323618
Country of Origin
China

Dimensions

Cable Length
9.84 ft
Core/Cladding Diameter
50/125 µm

Details

Certifications & Standards
OFNR-rated, TIA/EIA 568-B.3
Product Type
Network Cable
Connector on Second End Details
1 x Pigtail
Connector Type on First End
ST - Male
Connector on First End Details
1 x ST - Male
Cable Type
Fiber Optic
Connector Type on Second End
Pigtail
Product Name
Fiber Optic Simplex Cable

Description

50/125 Micron Multimode OM2 Fiber Pigtail .9MM Tight Buffer ST 3 Meter - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.