
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49991-ASC
Zoro #
G4092743
UPC #
78477671450
Country of Origin
Japan
Dimensions
Height
0.3"
Length
2.1"
Width
0.4"
Details
Product Type
Network Connector
Connector Type
SC/APC Network - Male
Features
Molded
Color
Green
Description
Fastcam Pre-polished Connector. Sc Apc. Os2. Ceramic Ferrule. 250um. 900um Or 2/3mm Fiber Application Fiber Type Identified By Green Housing Color Optional Vfl Testing For Go/no Go Confirmation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.