
FIBER OPTIC PATCH CORD TOOL EXTRACTION SLC GN (Discontinued)
- Mfr # ETRTN-VTL
- Zoro # G3793177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETRTN-VTL
Zoro #
G3793177
UPC #
78477518724
Country of Origin
United States
Dimensions
Length
4.00 in
Width
6.00 in
Height
0.75 in
Details
Color
Green
Application
Critical Network Port, Government, Data Center, Educational, Retail, Financial and Healthcare A
Type
Extraction Tool
Description
Extraction Tool, with Dust Cap, Use with Secure Keyed LC Duplex Patch Cords and Port Protection Plug of Like Keyed Color, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.