Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 2615

  • Zoro # G815864764


product price: $38.69
/ea

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615
Zoro #
G815864764
UPC #
078477806616
Country of Origin
Mexico

Dimensions

Flange Diameter
2.87 in
Minimum Wire Size
18 AWG
Flange Height
2.23 in
Face Diameter
2.05 in
Maximum Wire Size
10 AWG
Overall Depth
2.23 in

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
NEMA Enclosure Rating
6
Standards
ANSI, CSA, NEMA, NOM, UL Fed Spec, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Wiring Style
Standard
Flange Material
Nylon
Connection Orientation
Straight
NEMA Plug Configuration
L5-30P
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Includes
Gasket, Screws
Midget Locking
No
Horsepower Rating
2 hp
Includes Mounting Hardware
Yes
Flange Shape
Round
For Environment
Dry
Housing Material
Nylon
Number of Blades
3
Maximum Operating Temperature
140 Degrees F
NEMA Receptacle Configuration
L5-30P

Description

Thrity Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products