Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 2625F

  • Zoro # G516091384


product price: $55.89
/ea

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625F
Zoro #
G516091384
UPC #
078477806623
Country of Origin
Mexico

Dimensions

Face Diameter
2.88 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 57, RoHS, UL FED SPEC WC-596 File E13393, UL498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Wiring Style
Hinged
Flange Material
Nylon 66
NEMA Plug Configuration
L6-30P
Horsepower Rating
2 hp
Market
Industrial
For Environment
Dry
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Features
Long Lasting Reliability and Other Features that are Backed by a Lifetime Warranty
Maximum Operating Temperature
60 Degrees C
Number of Blades
3
Flange Shape
Round
NEMA Receptacle Configuration
L6-30P
Number of Wires
3

Description

Flanged Inlet Locking Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.