Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 30 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 2735

  • Zoro # G415864751


product price: $53.29
/ea

Key Features

Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2735
Zoro #
G415864751
UPC #
078477806401
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Width
3.03 in
Flange Height
2.41 in
Overall Depth
2.41 in
Face Diameter
2.22 in
Flange Diameter
3.03 in
Maximum Wire Size
10 AWG

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
NEMA Enclosure Rating
6
Standards
ANSI, CSA, NEMA, NOM, UL Fed Spec, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Flange Material
Nylon
Wiring Style
Standard
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
For Environment
Dry
Market
Industrial
Midget Locking
No
NEMA Plug Configuration
L16-30P
Flange Shape
Round
Number of Blades
4
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Includes
Gasket, Screws
Horsepower Rating
10 hp
NEMA Receptacle Configuration
L16-30P

Description

Thirty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.