Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, L12-20R, 20 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Black

  • Mfr # 2380

  • Zoro # G516090448


product price: $43.89
/ea

Key Features

NEMA Receptacle Configuration
L12-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G516090448
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1.31 in
Face Diameter
1.56 in
Minimum Wire Size
14 AWG
Face Plate Width
1.69 in
Face Plate Height
2.67 in
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L12-20R
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, UL 498, UL FED SPEC W-C-596
Flange Type
Non-Flanged
Wiring Style
Standard
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
For Environment
Corrosive
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Horsepower Rating
5 hp
Number of Gangs
1
Market
Industrial

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.