Zoro Homepage

Flanged Locking Receptacle, L14-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Black

  • Mfr # 2410

  • Zoro # G616090843


product price: $29.59
/ea

Key Features

NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410
Zoro #
G616090843
UPC #
-
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Face Diameter
1.56 in
Overall Depth
1.31 in
For Minimum Cable Diameter
0.595 in
For Maximum Cable Diameter
0.895 in
Face Plate Width
1.69 in
Maximum Wire Size
8 AWG
Face Plate Height
2.67 in
Minimum Wire Size
14 AWG

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, RoHS, UL 498, UL FED SPEC W-C-596
Flange Type
Non-Flanged
Wiring Style
Standard
Contact Material
Brass
For Environment
Corrosive
Maximum Operating Temperature
60 Degrees C
Number of Gangs
1
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Market
Industrial
Connection Orientation
Straight

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.