Zoro Homepage

Flanged Locking Receptacle, L23-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # 2530

  • Zoro # G016090368


product price: $54.69
/ea

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530
Zoro #
G016090368
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Height
2.67 in
Maximum Wire Size
8 AWG
Overall Depth
1.31 in
Mount Hole Center-to-Center Height
3.28 in
Face Diameter
1.56 in
Face Plate Width
1.69 in
Minimum Wire Size
14 AWG

Description

Flush Mtg Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.