Zoro Homepage

Flanged Locking Receptacle, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Black

  • Mfr # 7410-BG

  • Zoro # G616090089


product price: $52.99
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7410-BG
Zoro #
G616090089
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA, NEMA WD-6, NOM 57, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Connection Orientation
Straight
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Contact Material
Brass
Maximum Operating Temperature
60 Degrees C
Polarized
Yes
For Environment
Dry
Number of Gangs
1

Description

Flush Mounting Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.