Zoro Homepage

Flanged Locking Receptacle, Non-NEMA, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Black

  • Mfr # 7310-B

  • Zoro # G016090047


product price: $37.69
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310-B
Zoro #
G016090047
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Width
1.69 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Diameter
1.56 in
Overall Depth
1.43 in
Mount Hole Center-to-Center Height
3.28 in
Face Plate Height
2.67 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA, NEMA WD-6, NOM 57, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Market
Industrial
Maximum Operating Temperature
60 Degrees C
For Environment
Dry
Number of Gangs
1
Housing Material
Nylon
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Polarized
Yes

Description

Flush Mounting Locking Receptacle,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.