Zoro Homepage

Flanged Locking Receptacle, Non-NEMA, 20 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Black

  • Mfr # 7310-BG

  • Zoro # G916090086


product price: $41.39
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310-BG
Zoro #
G916090086
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Width
1.69 in
Overall Depth
1.43 in
Maximum Wire Size
10 AWG
Face Diameter
1.56 in
Face Plate Height
2.67 in
Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA, NEMA WD-6, NOM 57, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Polarized
Yes
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees C
Number of Gangs
1
For Environment
Dry
Connection Orientation
Straight
Market
Industrial

Description

Flush Mounting Locking Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.