Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Straight Blade Inlet, 6-20P, 20 A, 250V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 5478-C

  • Zoro # G415488346


product price: $33.29
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20P
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5478-C
Zoro #
G415488346
UPC #
078477796078
Country of Origin
Mexico

Details

Item
Flanged Straight Blade Inlet
Receptacle Type
Single
NEMA Receptacle Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
White
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498, UL Federal Specification WC-596
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged

Description

Str Blade Recep 20A 2P 3W Ind Gr White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.