Shop LEVITON
See all product information
Create Account
Fluorescent Lampholder
- Mfr # 13550-NW
- Zoro # G307044285
product price:Â
$
0.80
/ea
Key Features
Finish
Thermoplastic
Connection
Quickwire Push-In
Features
Horizontal Contacts. For 20 ga Panel Thickness, Non-Shunted, Pedestal Type with Plunger Ends, Quickwire Terminals
Color
White
Voltage
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13550-NW
- Zoro #
- G307044285
- UPC #
- 078477344415
- Country of Origin
- Mexico
- Item
- Fluorescent Lamp Holder
- Finish
- Thermoplastic
- Connection
- Quickwire Push-In
- Features
- Horizontal Contacts. For 20 ga Panel Thickness, Non-Shunted, Pedestal Type with Plunger Ends, Quickwire Terminals
- Color
- White
- Voltage
- 600
- Watts
- 660
- Bulb Base Type
- Recessed Double Contact (R17d)
- Contact Material
- Silver-Plated Copper Alloy
- Compatible with Brand
- Universal
- Type
- Plunger
- Mounting
- Low-Profile Slide-on
- Wire Color
- White
Dimensions
- Length
- 1 3/4 in
Description
Fluorescent Lamp Holder, Color White, Voltage 600, Watts 660, Connection Quickwire Push-In, Mounting Low-Profile Slide-on
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.