Smooth Phenolic Self-Ballasted CFL Lampholder 277V 60Hz 0.15A 13W G24q-1 GX24q-1 2in H 1-1/2in Wdth
- Mfr # 80/1852
- Zoro # G814836519
product price:Â
$
36.39
/ea
Key Features
Finish
Not Specified
Height
2 in
Standards
cULus - Listed
Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80/1852
- Zoro #
- G814836519
- UPC #
- 45923818523
- Country of Origin
- China
- Finish
- Not Specified
- Standards
- cULus - Listed
- Application
- Lighting
Dimensions
- Height
- 2 in
Description
Smooth Phenolic Self-Ballasted CFL Lampholder, 277V, 60Hz, 0.15A, 13W G24q-1 And GX24q-1, 2 Height, 1-1/2 Width
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.