Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Starter, 20W, Number of Pins 2

  • Mfr # 13886

  • Zoro # G807046024


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Max. Bulb Watts
20 W
Number of Pins
2
Standards
RoHS Compliant
Min. Bulb Watts
15 W
Replacement For
FS-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13886
Zoro #
G807046024
UPC #
078477623008
Country of Origin
China

Details

Max. Bulb Watts
20 W
Number of Pins
2
Standards
RoHS Compliant
Item
Fluorescent Lamp Starter
Min. Bulb Watts
15 W
Replacement For
FS-2

Description

Fluorescent Lamp Starter, Max. Bulb Watts 20 W, Number of Pins 2, Replacement For FS-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.