Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fused Auxiliary Contact, 600V

  • Mfr # AUXNC-F1

  • Zoro # G316153671


product price: $70.99
/ea

Key Features

Number of Poles
1
Mounting
Side
Number of Contacts
2
Current AC
30 A
Number of Normally Closed Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUXNC-F1
Zoro #
G316153671
UPC #
078477899038
Country of Origin
Finland

Details

Number of Poles
1
Item
Fused Auxiliary Contact
Mounting
Side
Number of Contacts
2
Current AC
30 A
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
0
Maximum Voltage Rating
600V
Terminal Connection Type
Screw Clamp Terminals

Description

Fused Aux Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.