Zoro Homepage

Fused Auxiliary Contact, 600V

  • Mfr # AUXNC-F2

  • Zoro # G116153734


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Terminal Connection Type
Screw Clamp Terminals
Mounting
Side
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUXNC-F2
Zoro #
G116153734
UPC #
078477937594
Country of Origin
Finland

Details

Number of Poles
1
Item
Fused Auxiliary Contact
Terminal Connection Type
Screw Clamp Terminals
Mounting
Side
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
0
Maximum Voltage Rating
600V
Current AC
60 A
Number of Contacts
2

Description

Fused Aux Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.