Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Disconnect Switch, 600 V, 1 pole

  • Mfr # MDS8-AX

  • Zoro # G915554909


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
SPST
Current Rating
80 A
Phase
Single
For Fuse Class
Class J, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS8-AX
Zoro #
G915554909
UPC #
078477739822
Country of Origin
Mexico

Dimensions

Depth
6 7/8 in
Height
10 3/4 in
Width
6 3/4 in
Standard Conduit Size
1.05 in
Maximum Mounting Depth
6.11 in
Maximum Enclosure Depth
4.62 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
SPST
Current Rating
80 A
Phase
Single
For Fuse Class
Class J, T
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 13, 3R, 4X
HP
10 HP @ 240V
Voltage
600 V
Handle Color
Red/Yellow
Handle Type
Rotary Handle
Housing Material
18-8 Stainless Steel
Standards
CE, CSA, cULus
Includes
Padlock
Number of Wires
4
IP Rating
IP66; IP67; IP68; IP69K
Number of Poles
1
Neutral Assembly Included
No
Series
MDS
Features
The Cover Cannot Be Opened or Removed When the Handle Is in the "ON" Position
Horsepower @ 240V AC
10 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
12, 13, 3R, 4X
Horsepower @ 600V AC
40 hp
Horsepower @ 480V AC
20 hp
Resistance Properties
UV Resistant
UL 508 Certification
Yes

Description

Disconnect Switch, Current Rating 80 A, Depth 6 7/8 in, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features The Cover Cannot Be Opened or Removed When the Handle Is in the In.ON In. Position, For Fuse Class Class J, Class T, Handle Color Red/Yellow, Handle Type TPE Overmold, Height 10 3/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 40 hp, Housing Material 304 Stainless Steel, Includes Padlock, IP Rating IP66; IP67; IP68; IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.