Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI, Black, 0 Outlet

  • Mfr # GSRA2

  • Zoro # G607195151


product price: $43.39
/ea

Key Features

Voltage
120VAC
Receptacle Configuration
NEMA 5-20P
Plug Configuration
NEMA 5-20P
Reset Type
Automatic
Max. Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSRA2
Zoro #
G607195151
UPC #
-
Country of Origin
China

Dimensions

Wire Size
18 to 12 AWG

Details

Item
Plug-In GFCI
Voltage
120VAC
Receptacle Configuration
NEMA 5-20P
Plug Configuration
NEMA 5-20P
Reset Type
Automatic
Max. Amps
20 A
Enclosure Rating
Outdoor; Rainproof; Weather Resistant
Color
Black
Trade Designation
SJTW
Standards
ANSI C-73, CSA C22.2 File LR-57811, NEMA WD-6, NOM 057, OSHA Compliant, UL 943, UL Listed E-48380
Trip Level
4 to 6mA
Self-Testing
Yes
Housing Material
Polycarbonate
Plug Style
Right Angle
HP
3/4 hp
At Rated Voltage
3/4 Horsepower
UL 943
Class A (GFCI)
UL Listed
E-48380
Body Material
Polycarbonate
Grounding
GFCI Ground Fault
Flammability
Rated V-2 per UL 94
NEMA
WD-6
Cord Range
.330 - .597
Amperage
20 A
Blades/Contacts
Brass
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Operating Temperature
-35°C to 66°C
Pole
2
Terminal Accom.
18-12 AWG
ANSI
C-73
Wire
3
Current Interrupting
2 kA

Description

Plug-In GFCI, Cord Length Not Applicable, Color Black, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20P, Enclosure Rating Outdoor; Rainproof; Weather Resistant, Number of Outlets 0, Trade Designation SJTW, Voltage 120V AC, Wire Size Not Applicable, Number of Conductors 3, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.