
GFCI Duplex Receptacle Outlet
Mfr # GFTR1-HFI
Zoro # G716091498
product price: $39.55
/eaKey Features
Connection Orientation
Straight
NEMA Enclosure Rating
Not Rated
Number of Wires
3
GFCI
Yes
Receptacle Type
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFTR1-HFI
Zoro #
G716091498
UPC #
078477727799
Country of Origin
Mexico
Dimensions
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in
Face Plate Height
2.8 in
Overall Depth
1.4 in
Maximum Wire Size
10 AWG
Description
GFCI Duplex Receptacle Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.