Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Duplex Receptacle Outlet

  • Mfr # GFTR1-HFR

  • Zoro # G516091490


product price: $39.55
/ea

Key Features

Cover Type
Screw-On Cover
Number of Poles
2
GFCI
Yes
Grounding
Grounded
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 943, UL 498, CSA C22.2 No. 42 and 144, Fed Spec W-C-596
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTR1-HFR
Zoro #
G516091490
UPC #
078477727805
Country of Origin
Mexico

Dimensions

Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG

Details

Cover Type
Screw-On Cover
Item
GFCI Duplex Receptacle Outlet
Number of Poles
2
GFCI
Yes
Housing Color
Red
Grounding
Grounded
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL, UL 943, UL 498, CSA C22.2 No. 42 and 144, Fed Spec W-C-596
Number of Wires
3
Receptacle Type
Duplex
Housing Material
Polycarbonate
Wiring Method
Back, Side
Connection Orientation
Straight
NEMA Receptacle Configuration
5-15R
Current Rating
15 A, 20 A
NEMA Enclosure Rating
Not Rated
Includes
Wallplate
Minimum Operating Temperature
-35 Degrees C
For Environment
Food and Beverage, Oily/Greasy
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Self Testing
Yes
Grade
Hospital Grade
Hub Type
Feed Through
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
66 Degrees C
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
Visual Indicator Lights
Power Connected
Contact Material
Brass
Number of Outlets
2
Mount Type
Flush
Phase
Single
Number of Gangs
1

Description

GFCI Duplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.