This item is Discontinued.

Leviton GFCI Receptacle, 15A, 125Vac, 5-15R, Gray N7599-GY

GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (Discontinued)

  • Mfr # N7599-GY
  • Zoro # G5670315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N7599-GY
Zoro #
G5670315
UPC #
78477564516
Country of Origin
China

Details

Item
GFCI Receptacle
Mounting Type
Flush
Number of Poles
2
Number of Wires
3
Standards
UL Listed, CSA Certified, NOM
Color
Gray
Amps
15A
Voltage
125VAC
Weather Resistant
No
Power Indicator
Yes
Wiring Method
Back and Side
Reset Type
Automatic
Tamper Resistant
No
NEMA Configuration
5-15R
Application Environment
Commercial
Outlet Type
Decorator
Self-Testing
No
HP
0.5
Surge Suppression
No

Description

15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.