Zoro Homepage

GFCI Receptacle, 15A, 125Vac, 5-15R, White

  • Mfr # GFTR1-W

  • Zoro # G3836184


product price: $22.49
/ea

Key Features

Grounding
Self Grounding
Mounting Type
Flush
Number of Poles
2
Number of Wires
3
Standards
ANSI C-73, CSA C22.2 No. 42, 144.1-06 File No. LR-57811 Certified, Federal Specification WC-596, MIL-SPEC A-A-55459-SB, NEMA WD-6, NOM Certified, UL 498, 943 File No. E48380 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTR1-W
Zoro #
G3836184
UPC #
78477479711
Country of Origin
China

Dimensions

Width
1.69 in
Height
4.69 in
Length
2.88 in
Dimensions
4.21 in H x 1.69 in W x 1.4 in D

Details

Item
GFCI Receptacle
Grounding
Self Grounding
Mounting Type
Flush
Number of Poles
2
Number of Wires
3
Standards
ANSI C-73, CSA C22.2 No. 42, 144.1-06 File No. LR-57811 Certified, Federal Specification WC-596, MIL-SPEC A-A-55459-SB, NEMA WD-6, NOM Certified, UL 498, 943 File No. E48380 Listed
Outlet Type
Decorator
Self-Testing
Yes
Amps
15A
Surge Suppression
No
Voltage
125VAC
Power Indicator
Yes
Type
Standard Duplex
Reset Type
Automatic
Tamper Resistant
Yes
Wiring Method
Back and Side
Color
White
Application Environment
Commercial
NEMA Configuration
5-15R
HP
1.0
Weather Resistant
No
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
Yoke
Zinc-Plated Steel
Termination
Back & Side
Terminal Accom.
14-10 AWG
Feature
Self-Test
Grounding Screw
Plated Steel
Line Contacts
Brass Double Wipe .031 Thick
CSA C22.2 No. 42
Yes
Operating Temperature
-35C to +66C
UL498
Yes
NEMA
5-15R
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Wallplate
Included
Torque Range
14-18 in.-lbs
Pole
2
At Rated Voltage
1 HP
Short Circuit Current Rating
10KA
CSA-C22.2 No. 144.1-06
File LR-57811
Face Material
Thermoplastic
Body Material
Polycarbonate
UL 943
File E48380
Fed Spec WC-596
Yes
Strap Material
Galvanized Steel
Clamps
Brass
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Trip Level
Class A, 5mA plus or minus 1mA
Terminal Screws
Plated Steel
ANSI
C-73
Wire
3
Standards and Certifications
UL/CSA, NEMA WD6, NEMA WD1
Amperage
15 A
Grade
Residential/Commercial Specification Grade
Flammability
Rated V-2 per UL 94
Terminal Type
Back/Side Wired
Temperature Rating
-35 to 66 °C
Voltage Rating
125 V
Amperage Rating
20 A
NEMA Rating
NEMA 5-15R

Description

Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - White With White Test And Reset Button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.