This item is Discontinued.

Leviton GFCI Receptacle, 15A, 125Vac, 5-15R, White GFWT1-W

GFCI Receptacle, 15A, 125Vac, 5-15R, White (Discontinued)

  • Mfr # GFWT1-W
  • Zoro # G3898012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFWT1-W
Zoro #
G3898012
UPC #
78477709238
Country of Origin
China

Details

Item
GFCI Receptacle
Mounting Type
Flush
Number of Poles
2
Number of Wires
3
Color
White
Weather Resistant
Yes
NEMA Configuration
5-15R
HP
1.0
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Tamper Resistant
Yes
Voltage - Plugs and Receptacles
125VAC
Item - Plugs and Receptacles
GFCI Receptacle
Reset Type
Automatic
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
Surge Suppression
No
Amps
15A
Color - Plugs and Receptacles
White
Outlet Type - Plugs and Receptacles
Decorator Duplex
Amps - Plugs and Receptacles
15
Self-Testing
Yes
Amps - Plugs and Receptacles
15
Power Indicator
Yes
Weather Resistant - Plugs and Receptacles
Yes
Wiring Method
Back and Side
Outlet Type
Decorator
Application Environment
Commercial

Description

Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V At Receptacle, 20A-125V Feed-through - White With White Test And Reset Buttons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.