Leviton

GFCI Receptacle, 20A, 125Vac, 5-20R, Gray


product price: $22.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Method Back and Side
  • Reset Type Automatic
  • Type GFCI
  • Amps 20A
  • Outlet Type Decorator
See all product information

Product Information

Dimensions

Length 9.2500 in
Height 6.2500 in
Dimensions 4.21 in H x 1.69 in W x 1.4 in D

Details

Wiring Method Back and Side
Reset Type Automatic
Type GFCI
Amps 20A
Outlet Type Decorator
Voltage 125VAC
Number of Wires 3
Color Gray
Surge Suppression No
Tamper Resistant Yes
Mounting Type Flush
Application Environment Commercial
Weather Resistant No
HP 1.0
Power Indicator Yes
Number of Poles 2
Self-Testing Yes
Item GFCI Receptacle
Standards ANSI C73CSA C22.2 No. 144.1-06/42 File No. LR57811Federal Specification WC596MIL-SPEC A-A-55459-SBNOM CertifiedUL 498/943 File No. E48380
NEMA Configuration 5-20R
Material Polycarbonate
Grade Commercial/Residential/Specification
Temperature Rating -35 to 66 °C
Horsepower 1 hp
Voltage Rating 125 V
Terminal Type Back/Side Wired
NEMA Rating NEMA 5-20R
Amperage Rating 20 A

Description

Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through. Lighted - Gray With Gray Test And Reset Button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.