Zoro Homepage

GFCI Receptacle, 20A, 125Vac, 5-20R, White

  • Mfr # GFNT2-HGW

  • Zoro # G9342451


product price: $50.19
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2-HGW
Zoro #
G9342451
UPC #
-
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.7 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Mount Hole Center-to-Center Height
3.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Number of Outlets
2
Housing Color
White
Housing Material
Polycarbonate
Mounting Type
Flush
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
No
Standards
ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
Surge Suppression
No
Amps
20A
HP
1.0
Wiring Method
Back, Side
Outlet Type
Decorator
Application Environment
Hospital Grade
Tamper Resistant
No
Color
White
IP Rating
Not Rated
Voltage
125VAC
Weather Resistant
No
Number of Gangs
1
Includes
Wallplate
Power Indicator
Yes
Reset Type
Manual
Self-Testing
Yes
Receptacle Type
Duplex
Surge Protection
No
For Environment
Damp, Wet
Minimum Operating Temperature
-31 Degrees F
Voltage Rating
125V AC
Horsepower Rating
1 hp
AFCI
No
Wire Connection Type
Screw Terminals
Flange Type
Flanged
UL 94 Flammability Rating
V-2
Contact Material
Brass
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
150.8 Degrees F
Includes Mounting Hardware
Yes
Resistance Properties
Impact Resistant, Weather Resistant

Description

Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Polycarbonate, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Impact Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.