This item is Discontinued.

No Product Image Available

GFCI Receptacle, W/ Light, 15A, 125V, White (Discontinued)

  • Mfr # 7591-PLW
  • Zoro # G3836656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7591-PLW
Zoro #
G3836656
UPC #
7847740965
Country of Origin
Unknown

Dimensions

Size
4.20 H x 1.31 W x 1.19 D in
Wire Size
18-10 AWG

Details

Item
GFCI Receptacle
Grounding
GFCI Ground Fault
Number of Poles
2
Number of Wires
3
Standards
UL, CSA, NOM
Color
White
Tamper Resistant
No
Weather Resistant
No
Self-Testing
No
Type
Ground Fault Circuit Interrupter Single Outlet
Voltage
125
HP
1/2
Amps
15
Outlet Type
Single
NEMA Configuration
5-15R
Reset Type
Reset After Trip
Operating Temperature
-35C-66C
Terminal Screws
Plated Steel
Wire
3
CSA C22.2 No. 42
File LR-57811
Standards and Certifications
UL/CSA
UL 498
File E-48380
Temperature Rise
Max 30C after 50 cycles OL at 150 percent rated current
Diagnostics
w/ Indicator Light
Face Material
Nylon
UL 943
Class A (GFCI)
Feature
SmartLockPRO Combination GFCI Receptacle and LED Pilot Light
Grounding Screw
Plated Steel
At Rated Voltage
1 HP
Termination
Back & Side 20A Feed-Thru
Current Limiting
10kA
Trip Level
5mA plus or minus 1mA
Strap Material
Steel
Pole
2
ANSI
C-73
Body Material
Polycarbonate
Clamp Nuts
Steel
Flammability
Rated V-2 per UL94
NEMA
WD-1 & WD-6, 5-15R
Amperage
15 Amp
Yoke
Zinc-Plated Steel
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Environmental Conditions
Flammability (Rated V-2 per UL94)
Mounting
Box
Amperage Rating
15 A
Voltage Rating
125 V
Application
Commercial
Connection
Back Wired;Side Wired (Feed Thru)
Temperature Rating
-35 to 66 °C
Standard
NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File LR-57811);UL Listed 498 (File E48380);UL 943 (Class A (GFCI)

Description

Leviton 7591-PLW 15-Amp, 125-Volt, Smart Lock GFCI, Single Outlet, LED Pilot Light, Monochromatic, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.