Zoro Homepage

Recept, Blk, 15 A, GFCI, 2P3W, Back; Side, 1PK

  • Mfr # GFNL1-HGE

  • Zoro # G104392886


product price: $43.49
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNL1-HGE
Zoro #
G104392886
UPC #
07847772355
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.8 in
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Face Plate Height
2.7 in

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.