GFIRcptcl, 20A, 125VAC, Almnd, Polycarb

  • Mfr # GFNL2-HGT

  • Zoro # G904392963


product price:  $42.59
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFNL2-HGT
Zoro #
G904392963
UPC #
07847772375
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
1.3 in
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in
Overall Depth
1.4 in
Face Plate Width
1.8 in
Maximum Wire Size
10 AWG

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Number of Outlets
2
Housing Color
Light Almond
Housing Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
Surge Suppression
Yes
Tamper Resistant
Yes
Power Indicator
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Color - Plugs and Receptacles
Light Almond
NEMA Configuration
5-20
Wiring Method
Back, Side
Application Environment
Hospital Grade
Amps - Plugs and Receptacles
20 A
Voltage
125 VAC
Outlet Type - Plugs and Receptacles
Duplex
HP
1 hp
Special Features
Custom Designed Lenses with Edge-Mounted LEDs, Dual Lens, Saves Space, Sensor Provides Automatic ON/OFF Illumination
Item - Plugs and Receptacles
GFCI Receptacle
Self-Testing
Yes
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Color
Light Almond
Voltage - Plugs and Receptacles
125V
Wire Connection Types
Screw Terminals
Includes Mounting Hardware
Yes
Includes
Strap Material
Grade
Hospital Grade Fed. Spec.
Additional Electrical Protection
GFCI, Surge Protection
UL 94 Flammability Rating
V-0
Receptacle Type
Decorator Duplex
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
150.8 Degrees F
Visual Indicator Lights
Power Connected
Mount Type
Flush
Surge Protection
Yes
Key Resistance Properties
Tamper Resistant
Additional Electrical Protections
GFCI & Surge Protection
Resistance Properties
Tamper Resistant
Contact Material
Brass
Self Testing
Yes
Minimum Operating Temperature
-31 Degrees F
Voltage Rating
125V AC
Number of Poles & Wires
2 Pole / 3 Wire
NEMA
WD-1 & WD-6
Termination
Back or Side Wire
Amperage
20 A
Flammability
Rated V-0 per UL 94
Grounding Screw
Plated Steel
Ground Clips
Brass
Terminal Screws
Plated Steel
At Rated Voltage
1 HP
Feature
Tamper-Resistant|Power Indication
Function
GFCI
ANSI
C-73
Device Type
Duplex Receptacle Outlet
Applicable Standards
UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
Screw Terminal Torque
14-18 in-lbs
Operating Temperature
-35C to +66C
Short Circuit Current Rating
10kA
Wire
3
Shutter Mechanism
Delrin® Acetal
Pole
2
Body Material
Polycarbonate
Certification/Listing
UL, CSA, NOM-ANCE
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Line Contacts
Brass
Terminal Accom.
14-10 AWG solid or stranded
Terminal Clamp
Brass
Strap Material
Galvanized Steel
Face Material
PBT

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.