Zoro Homepage

GFI Receptacle

  • Mfr # GFNT1-E

  • Zoro # G316525331


product price: $20.79
/ea

Key Features

Mount Type
Flush
Receptacle Type
Decorator Duplex
Wire Connection Type
Screw Terminals
Housing Material
Polycarbonate
Minimum Operating Temperature
-31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT1-E
Zoro #
G316525331
UPC #
07847771257
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Mount Type
Flush
Receptacle Type
Decorator Duplex
Wire Connection Type
Screw Terminals
Housing Material
Polycarbonate
Minimum Operating Temperature
-31 Degrees F
GFCI
Yes
Voltage - Plugs and Receptacles
125V
Maximum Operating Temperature
150.8 Degrees F
Grounding
Grounded
Includes Mounting Hardware
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Cover Type
No Cover
Market
Commercial, Residential
Horsepower Rating
1 hp
Amps - Plugs and Receptacles
15 A
Outlet Type - Plugs and Receptacles
Standard Duplex
Number of Outlets
2
Includes
Strap Material
Self Testing
Yes
Grade
Federal Specification
Item
GFI Receptacle
Color - Plugs and Receptacles
Black
Number of Wires
3
Wiring Method - Plugs and Receptacles
Back and Side
Visual Indicator Lights
Power Connected
Voltage Rating
125V AC
Current Rating
15 A
Surge Suppression
Yes
Hub Type
Feed Through
Item - Plugs and Receptacles
GFCI Receptacle
Tamper Resistant
No
HP
1 hp
Housing Color
Black
Application Environment
Commercial
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Surge Protection
No
Weather Resistant - Plugs and Receptacles
No
Power Indicator
Yes
Self-Testing
Yes
Wiring Method
Side
Polarized
Yes
Standards
CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
Mounting Type - Plugs and Receptacles
Flush
Phase
Single
Contact Material
Brass
Number of Poles
2
Features
Built-In Night Light
NEMA Receptacle Configuration
5-15R

Description

GFI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.