Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFI Receptacle

  • Mfr # GFNT1-I

  • Zoro # G204392922


product price: $21.19
/ea

Key Features

Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFNT1-I
Zoro #
G204392922
UPC #
07847771254
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
GFI Receptacle
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Ivory
Number of Outlets
2
Housing Material
Polycarbonate
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
15 A
HP
1 hp
Color - Plugs and Receptacles
Ivory
Wiring Method
Back, Side
Voltage - Plugs and Receptacles
125V
Power Indicator
Yes
Item - Plugs and Receptacles
GFCI Receptacle
Tamper Resistant
No
Self-Testing
Yes
Outlet Type - Plugs and Receptacles
Standard Duplex
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Commercial
Surge Suppression
Yes
Mounting Type - Plugs and Receptacles
Flush
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Voltage Rating
125V AC
Self Testing
Yes
Horsepower Rating
1 hp
Mount Type
Flush
Minimum Operating Temperature
-31 Degrees F
Wire Connection Type
Screw Terminals
Receptacle Type
Decorator Duplex
Contact Material
Brass
Market
Commercial
Grade
Federal Specification
Surge Protection
No
Includes
Faceplate, Nylon Wallplate
Hub Type
Feed Through
Visual Indicator Lights
Power Connected
Maximum Operating Temperature
150.8 Degrees F

Description

GFI Receptacle, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA C22.2 - 144.1 (GFCI) and 42 (Receptacles), CSA Certified, CSA Certified LR-57811, NOM Certified, UL 943 Class A (GFCI) and 498 (Receptacles), UL Listed, UL Listed E48380

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.